Shop ILC
Create Account
FREIGHTLINER FLD120 SBA YEAR 2003 STAINLESS STEEL TOP OF DASH TRIMS Heavy Duty Replacement Part
Mfr # FRTLNR FLD120 SBA 2003 SS TOP OF DASH TRIMS
Zoro # G122879208
product price:Â
$
246.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR FLD120 SBA 2003 SS TOP OF DASH TRIMS
- Zoro #
- G122879208
- UPC #
- -
- Country of Origin
- China
Description
Upgrade your Freightliner FLD120 SBA with these premium replacement stainless steel top of dash trims, engineered to deliver superior durability and enhanced aesthetics for your heavy-duty truck. Specifically designed for 2003 Freightliner FLD120 SBA models, these trims feature genuine stainless steel construction that provides exceptional corrosion resistance in demanding transportation and industrial environments. The material composition offers long-lasting protection against harsh weather conditions, road salt, and UV exposure, ensuring your investment maintains its appearance and functionality for years to come. These dashboard trims are manufactured to OEM specifications and deliver a professional, finished look to your vehicle's interior. The stainless steel construction resists rust and oxidation while maintaining a clean, polished appearance that reflects the professional standards expected in commercial trucking operations. Installation is straightforward, requiring minimal tools and technical expertise, allowing for quick replacement without extended vehicle downtime. This product is ideal for fleet operators, owner-operators, and truck maintenance facilities looking to maintain or restore their Freightliner FLD120 SBA vehicles to factory standards. Whether you are replacing damaged trims or upgrading aging components, these stainless steel replacements provide a cost-effective solution that enhances both the interior appearance and protective qualities of your dashboard area. The corrosion-resistant properties make these trims particularly valuable for trucks operating in coastal regions, areas with heavy salt application during winter months, or harsh industrial environments where standard materials may deteriorate quickly. Compatible with 2003 Freightliner FLD120 SBA models, these trims represent a practical upgrade that combines functionality with professional appearance standards expected in the commercial transportation industry. Original Model: FREIGHTLINER FLD120 SBA YEAR 2003 STAINLESS STEEL TOP OF DASH TRIMS