Shop ILC
Create Account
FREIGHTLINER FLD120 SFA YEAR 1991 SPRING HANGER KIT REAR OF STEER AXLE Replacement Suspension Part
Mfr # FRTLNR FLD120 SFA 1991 SPRING HANGER KIT REAR OF S
Zoro # G822878853
product price:Â
$
906.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR FLD120 SFA 1991 SPRING HANGER KIT REAR OF S
- Zoro #
- G822878853
- UPC #
- -
- Country of Origin
- China
Description
This replacement spring hanger kit is engineered for the rear of the steer axle on Freightliner FLD120 SFA models from 1991 and compatible heavy-duty commercial truck applications. As a high-quality aftermarket component, it provides reliable performance and durability for fleet maintenance and repair operations. The comprehensive kit includes all necessary hardware for complete installation: one spring hanger assembly with integrated bushing, two side bars, two shackle pins, two grease fittings, one bimetal bushing, four cap screws with grade 5 specification, four lock nuts in grade 8, four washers, four U-bolt washers, and twelve shims for proper alignment and fit. This complete assembly design eliminates the need for sourcing individual components separately, streamlining the replacement process. Constructed to accommodate 4-inch wide spring applications, this kit features a 1.250-inch pin diameter and is designed specifically for rear steer axle mounting. The inclusion of quality fasteners and hardware ensures secure fastening and extended service life. The bimetal bushing construction provides enhanced wear resistance and longevity under the demanding conditions typical of commercial truck operation. This component serves as a direct replacement for OEM part number 16-13798-000 and equivalent variations, making it suitable for fleets looking for cost-effective maintenance solutions without compromising quality. The kit is sold as a complete unit to ensure compatibility of all components. Ideal for fleet maintenance shops, truck repair facilities, and commercial operators performing routine suspension maintenance and repairs on Freightliner heavy-duty trucks. Original Model: FREIGHTLINER FLD120 SFA YEAR 1991 SPRING HANGER KIT REAR OF STEER AXLE