Shop ILC
Create Account
FREIGHTLINER FLD120 SFA YEAR 2000 STAINLESS STEEL AC/HEATER PANEL SURROUND TRIM Replacement Body
Mfr # FRTLNR FLD120 SFA 2000 SS AC/HEATER PANEL SURROUND
Zoro # G422879410
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR FLD120 SFA 2000 SS AC/HEATER PANEL SURROUND
- Zoro #
- G422879410
- UPC #
- -
- Country of Origin
- China
Description
This premium replacement stainless steel AC/heater panel surround trim is engineered to restore both functionality and appearance to your Freightliner FLD120 SFA Year 2000 cab interior. Manufactured to OEM specifications and processes, this component delivers the durability and precision fit required in demanding commercial trucking applications. Constructed from high-grade stainless steel and copper, this trim piece combines superior corrosion resistance with excellent thermal conductivity. The copper construction ensures rapid response to temperature fluctuations within the climate control system, while the stainless steel exterior maintains its polished finish even under harsh road conditions and varying weather exposure. This material combination is specifically selected to withstand the vibration, temperature cycling, and moisture exposure inherent in heavy-duty trucking environments. The AC/heater panel surround trim serves as both a functional component and aesthetic upgrade, providing a clean, professional appearance to the dashboard area while protecting underlying climate control mechanisms. This part is ideal for fleet maintenance operations, truck repair shops, owner-operators performing restoration work, and commercial truck dealers seeking OEM-quality replacement components. Designed specifically for the Freightliner FLD120 SFA Year 2000, this trim piece ensures proper fitment and integration with your existing cab systems. Whether you are addressing wear from extended use, replacing damaged trim, or restoring an aging vehicle to like-new condition, this stainless steel surround trim provides a reliable, long-lasting solution that meets the demands of professional transportation operations. Original Model: FREIGHTLINER FLD120 SFA YEAR 2000 STAINLESS STEEL AC/HEATER PANEL SURROUND TRIM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.