Shop ILC
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
FREIGHTLINER FLD120 YEAR 1990 4 ROW COPPER BRASS RADIATOR WITH SURGE TANK FRAME Heavy Duty
Mfr # FRTLNR FLD120 1990 4 ROW COPPER BRASS RADIATOR W/S
Zoro # G022879926
product price:Â
$
7,090.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR FLD120 1990 4 ROW COPPER BRASS RADIATOR W/S
- Zoro #
- G022879926
- UPC #
- -
- Country of Origin
- China
Description
This replacement radiator is engineered for Freightliner heavy-duty trucks, specifically designed to match the performance and durability of original equipment. Compatible with FLD120, FLD112, FLD132, and Classic XL models, this unit serves as a dependable cooling system component for fleet maintenance and repair operations. The radiator features a robust 4-row copper brass construction that delivers exceptional heat dissipation efficiency for demanding commercial applications. The integrated surge tank frame design simplifies installation and provides reliable coolant management during operation. With a core height of 37 inches and core width of 31 7/8 inches, this radiator is dimensionally engineered to fit Freightliner specifications without requiring modification. Key specifications include a depth of 2 1/16 inches with upper left inlet connections measuring 2 1/2 inches and a 5 1/2 inch auxiliary inlet, combined with lower right outlet connections of 3 inches and 6 inches respectively. This configuration accommodates various system setups while maintaining optimal flow dynamics. The unit is supplied without an oil cooler, making it suitable for applications where separate oil cooling systems are utilized. Copper brass construction provides superior corrosion resistance and longevity compared to alternative materials, making this radiator a cost-effective choice for long-term fleet operations. The heavy-duty design withstands the vibration and thermal stress inherent in commercial trucking operations. This replacement part is ideal for fleet maintenance departments, independent truck repair shops, and commercial transportation companies requiring OEM-compatible cooling solutions. Installation is straightforward for qualified technicians, minimizing vehicle downtime and maintenance costs. The radiator delivers reliable thermal management to help extend engine life and maintain operational efficiency across varied driving conditions. Original Model: FREIGHTLINER FLD120 YEAR 1990 4 ROW COPPER BRASS RADIATOR WITH SURGE TANK FRAME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.