Shop ILC
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
FREIGHTLINER FLD120 YEAR 1995 4 ROW COPPER BRASS RADIATOR WITH SURGE TANK FRAME Heavy Duty
Mfr # FRTLNR FLD120 1995 4 ROW COPPER BRASS RADIATOR W/S
Zoro # G722879103
product price:Â
$
7,090.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR FLD120 1995 4 ROW COPPER BRASS RADIATOR W/S
- Zoro #
- G722879103
- UPC #
- -
- Country of Origin
- China
Description
This replacement radiator is engineered for Freightliner heavy-duty trucks, specifically designed for FLD120, FLD112, FLD132, and Classic XL models manufactured in 1995 and similar years. The unit features a premium copper brass construction combined with a surge tank frame assembly, delivering reliable thermal management for demanding commercial trucking applications. The radiator core measures 37 inches in height by 31 7/8 inches in width with a 2 1/16 inch depth, providing efficient cooling capacity for heavy-duty diesel engines. The four-row core design maximizes heat dissipation while maintaining structural integrity during extended highway operations. This configuration is compatible with standard Freightliner cooling system layouts and mounting points. Connection specifications include a 2 1/2 inch inlet located at the upper left and a 3 inch outlet at the lower right, with additional inlet and outlet options at 5 1/2 inches and 6 inches respectively, accommodating various hose configurations. The radiator is supplied without an integrated oil cooler, making it ideal for trucks utilizing separate oil cooling systems or where original equipment specifications call for radiator-only cooling. The integrated surge tank frame reduces assembly requirements and installation time while maintaining a compact footprint within engine compartments. Copper brass tube construction ensures superior heat transfer efficiency and corrosion resistance compared to aluminum alternatives, extending service life in challenging operating environments. This replacement unit is compatible with multiple OEM part numbers and serves as a direct replacement for worn or damaged factory radiators. It is suitable for fleet operations, long-haul trucking, and heavy-duty commercial applications requiring dependable engine cooling performance. Original Model: FREIGHTLINER FLD120 YEAR 1995 4 ROW COPPER BRASS RADIATOR WITH SURGE TANK FRAME