Shop ILC
Create Account
FREIGHTLINER M2-106 YEAR 2004 BATTERY BOX COVER ASSEMBLY FOR 3 BATTERY SETUP Heavy Duty Replacement
Mfr # FRTLNR M2-106 2004 BATT BOX COVER ASSEMBLY FOR 3 B
Zoro # G522879624
product price:Â
$
430.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR M2-106 2004 BATT BOX COVER ASSEMBLY FOR 3 B
- Zoro #
- G522879624
- UPC #
- -
- Country of Origin
- China
Description
This replacement battery box cover assembly is specifically engineered for Freightliner M2-106 trucks from 2004 with three-battery configurations. Manufactured from high-quality polypropylene with integrated glass fiber reinforcement, this cover provides exceptional durability and strength for demanding commercial trucking applications. The reinforced construction ensures reliable protection for your battery bank while withstanding the vibrations, temperature fluctuations, and environmental stresses common in heavy-duty fleet operations. The assembly measures 23.375 inches in depth, 15.250 inches in length, and 11.125 inches in height, making it the correct fit for standard three-battery setups in this model year. The cover features a front clamp mechanism and yellow retention clips that securely hold batteries in place during operation, preventing movement and potential electrical disconnections on rough roads or during emergency braking. This component is ideal for fleet maintenance departments, truck repair shops, and owner-operators performing routine maintenance or recovering from battery box damage. The polypropylene construction with glass fiber reinforcement resists corrosion from battery acid splash and terminal corrosion, extending the cover's serviceable life compared to standard alternatives. Proper battery box covers protect battery terminals from accidental short circuits, reduce electrical hazards, and maintain organized engine compartment layouts. Installation is straightforward for technicians familiar with Freightliner M2 platforms, requiring basic hand tools. This is a direct replacement component designed to restore your truck to manufacturer specifications and safety standards. Sold individually to replace single damaged or deteriorated covers. Original Model: FREIGHTLINER M2-106 YEAR 2004 BATTERY BOX COVER ASSEMBLY FOR 3 BATTERY SETUP