Shop ILC
Create Account
FREIGHTLINER M2-106 YEAR 2015 BATTERY BOX COVER ASSEMBLY FOR 2 BATTERY SETUP Heavy Duty Replacement
Mfr # FRTLNR M2-106 2015 BATT BOX COVER ASSEMBLY FOR 2 B
Zoro # G722879950
product price:Â
$
522.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR M2-106 2015 BATT BOX COVER ASSEMBLY FOR 2 B
- Zoro #
- G722879950
- UPC #
- -
- Country of Origin
- China
Description
This high-quality replacement battery box cover assembly is engineered for Freightliner M2-106 models from 2015 and compatible with similar commercial heavy-duty truck applications. Designed specifically for two-battery configurations, this component provides reliable protection and secure containment for vehicle battery systems in demanding industrial and transportation environments. Constructed from durable polypropylene plastic with glass fiber reinforcement, this battery box cover delivers exceptional strength and superior impact resistance. The reinforced material composition ensures long-term durability and reliable performance under the vibrations, temperature fluctuations, and harsh conditions typical of commercial truck operations. The robust construction maintains structural integrity throughout the product's service life, reducing the need for premature replacement. This battery cover assembly features a practical front clamp design and integrated yellow clips that provide secure fastening and easy access when maintenance is required. The secure locking mechanism ensures the cover remains firmly in place during transit and operation, preventing accidental opening or shifting that could compromise battery performance or vehicle safety. The assembly is engineered as a direct replacement for original equipment, offering a cost-effective alternative to OEM parts without sacrificing quality or reliability. Installation is straightforward, allowing for quick replacement with minimal downtime for fleet operations and maintenance facilities. This product is ideal for fleet maintenance departments, commercial trucking operations, heavy-duty truck repair shops, and industrial transportation companies seeking dependable replacement components. Whether addressing wear and tear from regular operations or managing inventory for preventative maintenance programs, this battery box cover assembly provides the dependable performance that commercial operators require. Original Model: FREIGHTLINER M2-106 YEAR 2015 BATTERY BOX COVER ASSEMBLY FOR 2 BATTERY SETUP