Shop ILC
Create Account
FREIGHTLINER M2-106 YEAR 2019 18 INCH BLACK LEATHER TRAVELER STEERING WHEEL KIT WBLACK
Mfr # FRTLNR M2-106 2019 18 INCH BLACK LEATHER TRAVELER
Zoro # G122878768
product price:Â
$
1,504.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR M2-106 2019 18 INCH BLACK LEATHER TRAVELER
- Zoro #
- G122878768
- UPC #
- -
- Country of Origin
- China
Description
This replacement steering wheel is engineered specifically for Freightliner M2-106 2019 model year trucks, delivering durability and comfort for professional fleet operators and owner-operators alike. The 18-inch black leather Traveler steering wheel combines premium materials with reliable performance, featuring a supple leather grip that reduces hand fatigue during extended driving shifts. The wheel is equipped with a black powder-coated aluminum 5-hole hub adapter that ensures secure, corrosion-resistant mounting to your vehicle's steering column. This adapter design maintains compatibility with your truck's existing steering systems while providing a secure fit that meets OEM specifications. The premium black leather construction offers excellent grip in varying weather conditions and maintains its appearance through regular use in demanding commercial environments. The powder-coated aluminum hub resists rust and oxidation, extending the service life of the assembly in the rigorous conditions typical of heavy-duty trucking operations. This steering wheel assembly is ideal for long-haul trucking, regional delivery, and other commercial applications where driver comfort and reliability are paramount. Installation is straightforward for experienced technicians, with the adapter hub designed to fit standard Freightliner M2-106 steering column configurations. This replacement wheel is commonly selected by fleet maintenance departments as an upgrade to original equipment or as a wear replacement after years of continuous operation. Whether you operate a single truck or manage a fleet of Freightliner M2-106 vehicles, this steering wheel provides a cost-effective solution for enhancing driver comfort and maintaining vehicle appearance. The combination of quality materials and precision manufacturing ensures reliable performance mile after mile. Original Model: FREIGHTLINER M2-106 YEAR 2019 18 INCH BLACK LEATHER TRAVELER STEERING WHEEL KIT WBLACK POWDER-COATED ALUMINUM 5 HOLE HUB ADAPTER