Shop ILC
Create Account
GE HEALTHCARE CARESCAPE V100 NIBP HOSES ADULT/PEDIATRIC DUAL TUBE HOSE 250 CM Replacement Blood
Mfr # GE HC CARESCAPE V100 NIBP HOSES ADULT/PED DUAL HOS
Zoro # G722879684
product price:Â
$
209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE HC CARESCAPE V100 NIBP HOSES ADULT/PED DUAL HOS
- Zoro #
- G722879684
- UPC #
- -
- Country of Origin
- China
Description
This replacement NIBP hose assembly is designed for non-invasive blood pressure monitoring applications in critical care and clinical settings. The dual-tube hose configuration supports both adult and pediatric patient monitoring requirements, making it a versatile solution for healthcare facilities utilizing multiple patient populations. Manufactured from latex-free PVC material, this hose meets regulatory compliance standards including CE and MDSAP certifications, ensuring safety and reliability in medical environments. The hose features a gray shroud exterior with a hose diameter of 3.4 by 6.2 millimeters and offers a length of approximately 2.5 meters (8.5 feet), providing adequate reach for various clinical workstations and monitor placements. The connector configuration includes a subminiature connector design that facilitates secure, reliable connections to compatible monitoring equipment. This replacement hose is compatible with multiple GE Healthcare and Critikon platforms, including the CARESCAPE V100, VC150, Compact, and MPS Series monitors, as well as DINAMAP Pro Series and DINAMAP ProCare systems. The dual-tube design allows for simultaneous adult and pediatric measurement capabilities without requiring separate hose assemblies, reducing inventory complexity and improving operational efficiency. The construction utilizes durable PVC material resistant to standard hospital cleaning and sterilization procedures, extending the service life of the component. This replacement part is ideal for healthcare facilities maintaining critical care monitoring systems and seeking reliable, OEM-compatible alternatives for routine maintenance and equipment service needs. Original Model: GE HEALTHCARE CARESCAPE V100 NIBP HOSES ADULT/PEDIATRIC DUAL TUBE HOSE 250 CM