Shop ILC
Create Account
GE HEALTHCARE MAC 5500 EKG LEADWIRES LEADS WITHOUT ADAPTERS 35 INCH 90 CM Replacement EKG Cable
Mfr # GE HC MAC 5500 EKG LEADS NO ADAPT 35 INCH 90 CM
Zoro # G122879239
product price:Â
$
93.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE HC MAC 5500 EKG LEADS NO ADAPT 35 INCH 90 CM
- Zoro #
- G122879239
- UPC #
- -
- Country of Origin
- China
Description
These replacement EKG leadwires are designed specifically for the GE Healthcare MAC 5500 electrocardiograph system, providing healthcare facilities with reliable diagnostic cable solutions. The 35-inch (90 cm) length offers optimal reach for patient connections while maintaining signal integrity during cardiac monitoring procedures. Constructed with durable, resistant jacketing material, these leadwires are engineered to withstand frequent handling, sterilization cycles, and repeated cleaning without degradation. The latex-free composition ensures compatibility with patients and staff who have latex sensitivities, making them suitable for diverse clinical environments. The cables feature a distal twin pin connector for secure attachment to the MAC 5500 system without requiring additional adapters, streamlining setup and reducing connection points that could compromise signal quality. These leadwires are manufactured to ensure precise EKG readings critical for accurate patient diagnosis and cardiac assessment. The cables are designed for seamless integration with existing GE Healthcare MAC 5500 systems, eliminating compatibility concerns. Compliance certifications include FDA, CE, ISO10993-1, TUV, and RoHS standards, confirming adherence to medical device safety and quality regulations. These leadwires are AHA compliant and suitable for use in diagnostic cardiology departments, emergency rooms, intensive care units, and general patient monitoring areas where reliable EKG acquisition is essential. Original Model: GE HEALTHCARE MAC 5500 EKG LEADWIRES LEADS WITHOUT ADAPTERS 35 INCH 90 CM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.