This item is Discontinued.

This item is Discontinued.
Harley Davidson Dyna FAT BOB CVO Fxdfse 1803cc Motorcycle Clearvision Year 2009 light bulb lamp (Discontinued)
Mfr #
DYNA FAT BOB CVO FXDFSE 1803CC MOTORCYCLE CLEARVI
Zoro #
G402810822
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYNA FAT BOB CVO FXDFSE 1803CC MOTORCYCLE CLEARVI
- Zoro #
- G402810822
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P26.4T
- Bulb Shape
- T4
- Wattage Equivalency
- 64.9
- Voltage
- 12.8
- Watts
- 64.9
Description
Replacement for Harley Davidson Dyna FAT BOB CVO Fxdfse 1803cc Motorcycle Clearvision Year 2009 replacement light bulb lamp