This item is Discontinued.

This item is Discontinued.
Harley Davidson Fxst Softail Standard 1130 CC Year 2004 High Beam light bulb lamp (Discontinued)
Mfr #
FXST SOFTAIL STANDARD 1130 CC YEAR 2004 HIGH BEAM
Zoro #
G502965019
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXST SOFTAIL STANDARD 1130 CC YEAR 2004 HIGH BEAM
- Zoro #
- G502965019
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PGJ19-5
- Bulb Shape
- T4
- Wattage Equivalency
- 65
- Voltage
- 12
- Watts
- 65
Description
Replacement for Harley Davidson Fxst Softail Standard 1130 CC Year 2004 High Beam replacement light bulb lamp