This item is Discontinued.

This item is Discontinued.
Harley Davidson Fxstb Night Train 1550 CC Year 2003 Dual Beam light bulb lamp (Discontinued)
Mfr #
FXSTB NIGHT TRAIN 1550 CC YEAR 2003 DUAL BEAM HAR
Zoro #
G202839641
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXSTB NIGHT TRAIN 1550 CC YEAR 2003 DUAL BEAM HAR
- Zoro #
- G202839641
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Harley Davidson Fxstb Night Train 1550 CC Year 2003 Dual Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.