This item is Discontinued.

This item is Discontinued.
Harley Davidson Fxstc Softail Custom 883 CC Year 2008 Parking Light light bulb lamp (Discontinued)
Mfr #
FXSTC SOFTAIL CUSTOM 883 CC YEAR 2008 PARKING LIG
Zoro #
G702838755
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FXSTC SOFTAIL CUSTOM 883 CC YEAR 2008 PARKING LIG
- Zoro #
- G702838755
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Wattage Equivalency
- 22.8
- Voltage
- 12.8
- Watts
- 22.8
Description
Replacement for Harley Davidson Fxstc Softail Custom 883 CC Year 2008 Parking Light replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.