This item is Discontinued.

This item is Discontinued.
Harley Davidson Fxsts Springer Softail 1200 CC Year 2002 Parking Light light bulb lamp (Discontinued)
Mfr #
FXSTS SPRINGER SOFTAIL 1200 CC YEAR 2002 PARKING
Zoro #
G102839901
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FXSTS SPRINGER SOFTAIL 1200 CC YEAR 2002 PARKING
- Zoro #
- G102839901
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Wattage Equivalency
- 22.8
- Voltage
- 12.8
- Watts
- 22.8
Description
Replacement for Harley Davidson Fxsts Springer Softail 1200 CC Year 2002 Parking Light replacement light bulb lamp