Shop ILC
Create Account
HINO 268 YEAR 2016 CAB ROOF MARKER LAMP - AMBER LED AMBER LENS Replacement LED Bulb, 12V
Mfr # HINO 268 2016 CAB ROOF MARKER LAMP - AMBER LED AMB
Zoro # G322879978
product price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HINO 268 2016 CAB ROOF MARKER LAMP - AMBER LED AMB
- Zoro #
- G322879978
- UPC #
- -
- Country of Origin
- China
Description
This replacement LED cab roof marker lamp is engineered specifically for Hino 268 model year 2016 trucks, providing reliable illumination for enhanced visibility and safety. The lamp features an amber LED light source paired with an amber lens, delivering consistent light output for cab identification and vehicle conspicuity on job sites and roadways. The surface-mount design enables straightforward, secure installation without requiring extensive modifications to your truck's existing structure. The lamp operates on a standard 12V hardwired connection with plug-and-play connectivity, ensuring reliable performance and easy integration with your vehicle's electrical system. This design eliminates compatibility concerns and facilitates quick replacement of damaged or worn lighting components. The amber coloring meets standard visibility requirements for commercial trucking applications and provides clear visual distinction in various lighting conditions. Built as a direct replacement part, this marker lamp is compatible with Hino 238, 258, 268, and 338 truck models manufactured between 2005 and 2016, making it a versatile solution for fleet maintenance and individual truck owners. The lamp is designed to withstand typical commercial trucking environments while maintaining consistent optical performance. Ideal for trucking operations, logistics companies, construction fleets, and heavy-duty commercial vehicles, this replacement lamp ensures your Hino truck maintains proper lighting standards for safety compliance and operational visibility. Whether you need to replace a damaged unit or upgrade existing marker lighting, this lamp provides a dependable solution that fits your specifications and operational requirements. Original Model: HINO 268 YEAR 2016 CAB ROOF MARKER LAMP - AMBER LED AMBER LENS