Shop ILC
Create Account
HP HewlettPKard 2140-0053 replacement light bulb lamp, 10PK
- Mfr # 2140-0053 HP HEWLETT PACKARD
- Zoro # G325019333
product price:Â
$
23.95
/pk of 10, $2.40/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2140-0053 HP HEWLETT PACKARD
- Zoro #
- G325019333
- UPC #
- -
- Country of Origin
- China
Description
10-pack of ILC miniature lamps, a compatible replacement for HP HewlettPKard 2140-0053. Each lamp is rated 0.14-watt / 10-volt and has a T1.75 bulb shape (0.21875 in diameter) and a WIRE LEADS / TERMINAL base. Specifications per lamp: Maximum overall length: 0.52 in; Finish: Clear; Current: 0.014 A; Average rated life: 50,000 hours. Sold as a pack of 10. Check the voltage, wattage, base and dimensions against your existing lamp before ordering. This is an ILC brand equivalent lamp. It is not manufactured by the original equipment maker; brand names and part numbers are listed for cross-reference only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.