Shop ILC
Create Account
INTERNATIONAL 4300 LOW PRO YEAR 2018 6.75 X 19.5 INCH AMERICAN ROAD SERIES SIMULATOR KIT FOR
Mfr # INTL 4300 LOW PRO 2018 6.75 X 19.5 INCH AMERICAN R
Zoro # G022878950
product price:Â
$
5,806.99
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
- INTL 4300 LOW PRO 2018 6.75 X 19.5 INCH AMERICAN R
- Zoro #
- G022878950
- UPC #
- -
- Country of Origin
- China
Description
This high-quality wheel simulator kit is specifically engineered as a replacement for International 4300 Low Pro vehicles from 2018 and is compatible with Accuride wheel numbers 28612, 28680, and 50180. The kit features a professional-grade 19.5 inch by 6.75 inch stainless steel construction that delivers durability and a polished appearance for commercial fleet applications. Manufactured from non-magnetic 304L stainless steel, these simulators provide superior corrosion resistance and longevity in demanding industrial environments. The simulator design incorporates 8 mounting lugs with 33MM specifications and 4 hand holes for secure installation and convenient handling. The hook mount design ensures straightforward attachment to your existing wheel assemblies without requiring specialized equipment. This comprehensive kit includes 2 front and 2 rear simulator covers, making it an complete solution for full vehicle coverage. All necessary mounting hardware is included with the kit to streamline the installation process. The simulator covers enhance vehicle aesthetics while protecting wheels from dirt accumulation and environmental damage, which is essential for maintaining the professional appearance of commercial vehicles in long-haul and regional transportation operations. The versatile design accommodates various Accuride wheel applications beyond the primary compatible numbers, offering flexibility for fleet managers with mixed wheel inventories. These stainless steel wheel covers are DOT compliant and designed to withstand the rigors of commercial trucking operations. Ideal for fleet maintenance departments, trucking companies, and commercial vehicle operators seeking reliable replacement wheel covers that combine durability, functionality, and professional appearance. Original Model: INTERNATIONAL 4300 LOW PRO YEAR 2018 6.75 X 19.5 INCH AMERICAN ROAD SERIES SIMULATOR KIT FOR 28612 28680 AND 50180 WHEELS