Shop ILC
Create Account
International Replacement Projection Lamp, 20W, 12V, MR16, Gx5.3 / Gu5.3 2-Pin
Mfr # BAB-S-FG-GU10
Zoro # G023529059
product price:Â
$
19.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAB-S-FG-GU10
- Zoro #
- G023529059
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement projection bulb is engineered as a direct-fit substitute for International lighting equipment. Key specifications include 20W power draw; 12V operating voltage; MR16 bulb shape; GX5.3 Bi-Pin base; 3,000-hour rated life. Designed for a wide range of commercial, industrial, and specialty lighting applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Manufactured to ANSI code specifications for professional stage, studio, and projection applications. Delivers precise beam control, color rendering, and consistent output critical to professional lighting environments. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.