Shop ILC
Create Account
JOHNSON EVINRUDE OB YEAR 2006 90 HP 60 DEGREE V4 JOHNSON IGNITION COIL Replacement Marine
Mfr # J/E OB 2006 90 HP 60 DEGREE V4 JOHNSON IGN COIL
Zoro # G622878213
product price:Â
$
150.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J/E OB 2006 90 HP 60 DEGREE V4 JOHNSON IGN COIL
- Zoro #
- G622878213
- UPC #
- -
- Country of Origin
- China
Description
This replacement ignition coil is engineered for Johnson Evinrude outboard motors, specifically designed as a direct replacement for 2006 Johnson 90 HP 60 degree V4 applications and compatible with select other Johnson and Evinrude outboard engine models. As a critical component of the ignition system, this coil pack supplies the high voltage required to reliably fire spark plugs during engine operation. Ignition coils are essential maintenance items for outboard motor systems, as they can develop performance issues over time. Common signs indicating replacement may be necessary include low spark output at the plugs, engine misfiring, or physical damage such as cracks in the plastic casing or wire coverings that compromise electrical integrity and allow voltage leakage. This replacement coil restores proper ignition performance and engine reliability. The coil features durable construction with plastic covering designed to withstand marine environments and engine bay conditions. Wiring includes color-coded leads for correct installation, with fixation holes engineered for secure mounting to the engine block. The compact design allows for straightforward replacement without extensive disassembly. This component is ideal for marine service shops, outboard motor technicians, and commercial fishing operations requiring dependable spare parts inventory. Whether addressing performance issues or performing preventative maintenance on Johnson Evinrude outboard systems, this ignition coil provides an economical solution for restoring ignition system function and maximizing engine uptime. Original Model: JOHNSON EVINRUDE OB YEAR 2006 90 HP 60 DEGREE V4 JOHNSON IGNITION COIL