Shop ILC
Create Account
KENWORTH T600 YEAR 1993 STAINLESS STEEL AC CONTROL PLATE Heavy Duty Replacement Part
Mfr # KW T600 1993 STAINLESS STEEL AC CONTROL PLATE
Zoro # G722879462
product price:Â
$
296.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T600 1993 STAINLESS STEEL AC CONTROL PLATE
- Zoro #
- G722879462
- UPC #
- -
- Country of Origin
- China
Description
This replacement AC control plate is a high-quality stainless steel component designed for Kenworth T600 heavy-duty trucks manufactured in 1993 and earlier model years. The control plate is constructed from premium stainless steel, ensuring exceptional corrosion resistance and longevity in demanding trucking environments. The unit features a chrome bezel and stainless steel construction that maintains its appearance through years of use. The design includes a dedicated hole for the recirculation button, allowing operators full control over cabin air circulation modes. The Rockwood logo is professionally engraved into the plate, serving as a mark of quality and authenticity. This replacement component covers the front of the air conditioning and heating system interface, providing both functional operation and finished aesthetic appearance to the truck cabin. The control plate comes complete with all necessary mounting screws for straightforward installation. It is sold individually and is compatible with Kenworth T600 models from 1986 through 1993. The product is ideal for fleet operators, trucking maintenance facilities, and independent mechanics performing routine maintenance, repairs, or restorations on Kenworth medium-duty trucks. This genuine replacement component ensures proper HVAC functionality and helps maintain cabin comfort and operator safety during long hauls and varied climate conditions. Original Model: KENWORTH T600 YEAR 1993 STAINLESS STEEL AC CONTROL PLATE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.