Shop ILC
Create Account
KENWORTH T680 YEAR 2014 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS Replacement
Mfr # KW T680 2014 SS POWER WINDOW CONTROL TRIM W/ CUTOU
Zoro # G022878806
product price:Â
$
331.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T680 2014 SS POWER WINDOW CONTROL TRIM W/ CUTOU
- Zoro #
- G022878806
- UPC #
- -
- Country of Origin
- China
Description
This replacement power window control trim is engineered for Kenworth T680 and T880 heavy-duty trucks, providing OEM-quality upgrades for fleet maintenance and restoration projects. Constructed from 304 stainless steel, this trim delivers superior corrosion resistance and durability in demanding trucking environments where exposure to moisture, road salt, and temperature fluctuations is constant. The trim features integrated cutouts specifically designed to accommodate heat buttons and motor mirror button controls, allowing seamless integration with existing window control systems. This design flexibility makes it compatible with multiple configurations, whether your fleet requires moto mirror buttons, standard heat buttons, or alternative setups. The robust stainless steel construction maintains its appearance and structural integrity through years of daily operation while requiring minimal maintenance. Manufactured by Roadworks, this product is sold as a complete pair kit, covering both driver and passenger side installations. The unit is designed to fit most Kenworth T680 and T880 models, making it an ideal replacement for damaged, corroded, or worn original trim. Ideal applications include fleet vehicle refurbishment, accident damage repair, cosmetic upgrades, and routine maintenance programs for commercial trucking operations. Whether you operate a small fleet or manage large-scale trucking operations, this stainless steel trim represents a cost-effective solution for maintaining vehicle appearance and functionality while meeting industry standards for heavy-duty truck components. Original Model: KENWORTH T680 YEAR 2014 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS