Shop ILC
Create Account
KENWORTH T680 YEAR 2016 304 STAINLESS STEEL 6 GAUGE CLUSTER TRIM Replacement Body Panel
Mfr # KW T680 2016 SS 6 GAUGE CLUSTER TRIM
Zoro # G822879539
product price:Â
$
233.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T680 2016 SS 6 GAUGE CLUSTER TRIM
- Zoro #
- G822879539
- UPC #
- -
- Country of Origin
- China
Description
This premium replacement cluster trim is engineered for heavy-duty commercial trucking applications, specifically designed for Kenworth T680 and T880 models from 2013-2017, as well as W990 applications. Constructed from durable 304 stainless steel with a robust 6-gauge specification, this aftermarket component delivers superior corrosion resistance and longevity in demanding transportation environments. The trim is manufactured to exacting standards using high-quality 304 stainless steel, a material renowned for its exceptional durability and resistance to rust and oxidative degradation. This makes it ideal for vehicles exposed to harsh weather conditions, road salt, and intensive operational cycles. The 6-gauge construction ensures structural integrity while maintaining a professional appearance in the cab interior. This cluster trim fits above the radio area of the instrument panel, providing a seamless integration with the vehicle's existing dashboard components. As a high-quality aftermarket replacement part, this trim offers a cost-effective alternative to OEM components while maintaining performance standards suitable for commercial fleet operations. It is compatible with multiple Kenworth truck models, making it a versatile solution for fleet maintenance and repair programs. Ships directly from the manufacturer for expedited delivery to your facility. Original Model: KENWORTH T680 YEAR 2016 304 STAINLESS STEEL 6 GAUGE CLUSTER TRIM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.