Shop ILC
Create Account
KENWORTH T680 YEAR 2017 304 STAINLESS STEEL CENTER VENT SWITCH TRIM Replacement Body Panel
Mfr # KW T680 2017 SS CENTER VENT SWITCH TRIM
Zoro # G822878433
product price:Â
$
264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T680 2017 SS CENTER VENT SWITCH TRIM
- Zoro #
- G822878433
- UPC #
- -
- Country of Origin
- China
Description
This replacement trim is a high-quality aftermarket part designed for heavy-duty truck applications. Constructed from durable 304 stainless steel, this center vent switch trim provides excellent corrosion resistance and longevity in demanding commercial environments. The part is engineered to fit around the two air conditioner vents and the center switch panel located at the top center of the cabin, providing both functional protection and aesthetic enhancement to your truck's interior. The trim is compatible with multiple Kenworth models, including the T680 (2013-2021), T880 (2014-current), and W990 (2019-current), making it a versatile solution for fleet maintenance and replacement needs. As a premium aftermarket replacement, this component meets stringent quality standards and is sold individually to accommodate your specific requirements. The stainless steel construction ensures reliable performance in various weather conditions and high-temperature environments typical of commercial trucking operations. Please note that this item ships directly from the manufacturer and will arrive in a separate package, potentially arriving at a different time than other items in your order. This is an ideal solution for fleet managers, truck maintenance facilities, and owner-operators seeking durable replacement trim components that combine functionality with professional appearance. Original Model: KENWORTH T680 YEAR 2017 304 STAINLESS STEEL CENTER VENT SWITCH TRIM