Shop ILC
Create Account
KENWORTH T680 YEAR 2019 304 STAINLESS STEEL CENTER VENT SWITCH TRIM Replacement Body Panel
Mfr # KW T680 2019 SS CENTER VENT SWITCH TRIM
Zoro # G822878792
product price:Â
$
264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T680 2019 SS CENTER VENT SWITCH TRIM
- Zoro #
- G822878792
- UPC #
- -
- Country of Origin
- China
Description
This replacement center vent switch trim is a high-quality aftermarket component designed for heavy-duty truck applications. Manufactured from 304 stainless steel, this durable trim piece offers excellent corrosion resistance and a professional appearance suitable for commercial fleet environments. The component fits around the two air conditioning vents and center switch panel located at the top center of the cab, providing both functional integration and aesthetic enhancement to the vehicle interior. This trim is compatible with multiple Kenworth models including the T680 (2013 through 2021), T880 (2014 through current production), and W990 (2019 through current production). The universal design accommodates various model years and configurations across these popular Class 8 truck platforms, making it an efficient replacement solution for fleet maintenance programs. Sold individually, each trim piece is manufactured to meet OEM specifications while offering exceptional value as an aftermarket alternative. The 304 stainless steel construction ensures long-term durability against the demanding conditions of trucking operations, including exposure to moisture, temperature fluctuations, and frequent cleaning cycles common in professional fleets. The material resists rust and staining while maintaining its finish through extended use. Installation is straightforward, allowing for quick replacement during routine maintenance or repair operations with minimal downtime. Please note that this item ships directly from the manufacturer and may arrive separately from other order components. Professional installation is recommended to ensure proper fit and alignment with existing cab components. Original Model: KENWORTH T680 YEAR 2019 304 STAINLESS STEEL CENTER VENT SWITCH TRIM