Shop ILC
Create Account
KENWORTH T680 YEAR 2021 304 STAINLESS STEEL 6 GAUGE CLUSTER TRIM Heavy Duty Replacement Part
Mfr # KW T680 2021 SS 6 GAUGE CLUSTER TRIM
Zoro # G122879000
product price:Â
$
233.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW T680 2021 SS 6 GAUGE CLUSTER TRIM
- Zoro #
- G122879000
- UPC #
- -
- Country of Origin
- China
Description
This premium replacement 304 stainless steel cluster trim is engineered specifically for Kenworth T680 and T880 heavy-duty trucks from 2013 onwards. Constructed from high-grade 304 stainless steel with 6-gauge thickness, this trim component delivers exceptional durability and corrosion resistance in demanding over-the-road and vocational applications. The cluster trim is designed to fit above the radio area and provides a polished, professional appearance to the interior dashboard while protecting underlying components from dust and debris accumulation. The robust construction ensures long-term performance under the demanding conditions of commercial trucking operations, where interior trim components face constant vibration, temperature fluctuations, and operator interaction. This individually sold component is an ideal choice for fleet maintenance operations, independent repair shops, and owner-operators seeking reliable replacement parts that match OEM fit and finish without the OEM price point. The 304 stainless steel material provides superior resistance to corrosion from road salt, moisture, and cleaning chemicals commonly encountered in professional trucking environments. Installation is straightforward, designed to fit directly into existing mounting locations on compatible Kenworth models. Whether you are maintaining a single truck or managing a fleet of commercial vehicles, this cluster trim offers a cost-effective solution for refreshing interior aesthetics while ensuring functional protection of dashboard instrumentation. Direct manufacturer shipment ensures product authenticity and rapid delivery to your location. Original Model: KENWORTH T680 YEAR 2021 304 STAINLESS STEEL 6 GAUGE CLUSTER TRIM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.