Shop ILC
Create Account
KENWORTH T800 YEAR 2000 FRONT POLY SILENT BLOCK SPRING BUSHING W 5.437 INCH C TO C Replacement
Mfr # KW T800 2000 FRONT POLY SILENT BLOCK SPRING BUSHIN
Zoro # G422878314
product price:Â
$
260.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T800 2000 FRONT POLY SILENT BLOCK SPRING BUSHIN
- Zoro #
- G422878314
- UPC #
- -
- Country of Origin
- China
Description
This replacement front poly silent block spring bushing is engineered for Kenworth T800 Year 2000 models and compatible heavy-duty commercial trucks. Designed to meet OEM specifications, this component delivers reliable suspension performance and vibration isolation in demanding trucking applications. The bushing features a durable polyurethane construction that provides superior durability compared to traditional rubber materials, offering extended service life in high-stress operating conditions. With an oval pin design and a center-to-center spacing of 5.437 inches, this component integrates seamlessly into existing front suspension systems. The bushing measures 1.75 inches in outer diameter with overall dimensions of 6.312 inches, ensuring proper fitment with standard hanger assemblies. This silent block spring bushing is manufactured to exacting standards, eliminating noise, harshness, and vibration transmission from the suspension to the cab and frame. The poly material resists degradation from oil, grease, and weathering, making it ideal for long-haul operations and varied climate conditions. This part replaces several OEM equivalents and is sold individually, allowing for targeted replacement of worn components. Compatible with M1813 hanger systems, this bushing is suitable for fleet maintenance, repair shops, and individual truck operators seeking quality aftermarket solutions. Whether addressing suspension noise or performing preventive maintenance, this poly silent block spring bushing delivers the performance and reliability expected in commercial heavy-duty truck applications. Original Model: KENWORTH T800 YEAR 2000 FRONT POLY SILENT BLOCK SPRING BUSHING W 5.437 INCH C TO C