Shop ILC
Create Account
KENWORTH T800 YEAR 2004 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES Heavy Duty Replacement Part
Mfr # KW T800 2004 SS SWITCH PLATE W 4 SWITCH HOLES
Zoro # G122878621
product price:Â
$
99.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW T800 2004 SS SWITCH PLATE W 4 SWITCH HOLES
- Zoro #
- G122878621
- UPC #
- -
- Country of Origin
- China
Description
This stainless steel switch plate is a high-quality replacement component designed for heavy-duty truck applications, specifically engineered for Kenworth commercial vehicles. Constructed from durable stainless steel, this switch plate features four switch holes and is built to withstand the demanding conditions of industrial and fleet operations. The switch plate is compatible with a wide range of Kenworth models spanning multiple decades of manufacturing, including the T2000 (1996-2001), T300 (1993-2001), T450 (1993-2001), T600 series (1986-2001, including Aerocab variants), T600B (1990-2001), T800 (1986-2001, including Curved Glass models), W900B (1982-2001, with Aerocab options), W900L (1990-2001, with Aerocab variants), and other Kenworth medium and heavy-duty trucks. Key features include premium stainless steel construction that resists corrosion and degradation in harsh cab environments, engraved scripting for clear identification, and a three-position configuration. This replacement switch plate is essential for fleet maintenance programs, truck restoration projects, and cab refurbishment work where original or OEM-equivalent components are required. It serves as a reliable direct replacement for worn, damaged, or missing switch plates on compatible Kenworth trucks, helping maintain professional cab aesthetics and proper switch organization for operators. Original Model: KENWORTH T800 YEAR 2004 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES