Shop ILC
Create Account
KENWORTH T880 YEAR 2017 304 STAINLESS STEEL CENTER VENT SWITCH TRIM Replacement Body Panel
Mfr # KW T880 2017 SS CENTER VENT SWITCH TRIM
Zoro # G722878939
product price:Â
$
264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T880 2017 SS CENTER VENT SWITCH TRIM
- Zoro #
- G722878939
- UPC #
- -
- Country of Origin
- China
Description
This premium aftermarket replacement center vent switch trim is engineered for heavy-duty trucking applications, specifically designed for Kenworth T680, T880, and W990 models. Constructed from durable 304 stainless steel, this component combines corrosion resistance with longevity, making it ideal for long-haul operations and demanding transportation environments. The center vent and switch trim frames the air conditioning vents and center switch panel located at the top center of the cab dashboard. This high-quality replacement part maintains OEM-equivalent fitment and functionality while offering superior durability compared to standard alternatives. The stainless steel construction resists rust, oxidation, and weathering, ensuring a professional appearance and reliable performance throughout the vehicle's service life. Compatible with Kenworth T680 model years 2013 through 2021, Kenworth T880 model years 2014 through current production, and Kenworth W990 model years 2019 through current, this trim accommodates a wide range of fleet vehicles. Whether you are managing a small fleet or large-scale transportation operation, this replacement part provides excellent value for maintenance and restoration projects. This product ships directly from the manufacturer and may arrive separately from other order items. The 304 stainless steel material specification ensures extended service life in harsh road conditions, salt exposure, and temperature fluctuations typical of commercial trucking operations. Original Model: KENWORTH T880 YEAR 2017 304 STAINLESS STEEL CENTER VENT SWITCH TRIM