Shop ILC
Create Account
KENWORTH T880 YEAR 2024 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS Replacement
Mfr # KW T880 2024 SS POWER WINDOW CONTROL TRIM W/ CUTOU
Zoro # G422879359
product price:Â
$
331.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW T880 2024 SS POWER WINDOW CONTROL TRIM W/ CUTOU
- Zoro #
- G422879359
- UPC #
- -
- Country of Origin
- China
Description
This premium replacement power window control trim is engineered for Kenworth heavy-duty commercial trucks, offering superior durability and functionality for fleet maintenance and restoration applications. Constructed from 304 stainless steel, this aftermarket component delivers excellent corrosion resistance and longevity in demanding trucking environments, making it an ideal choice for operators seeking extended service life and professional appearance. The trim assembly features strategically positioned cutouts designed to accommodate heat button and power mirror control functionality, ensuring seamless integration with your existing cab control systems. This two-piece set provides complete coverage for both sides of the window control area, maintaining consistent aesthetics and operational efficiency across your vehicle's interior cab design. Compatibility spans multiple Kenworth heavy-duty models including the T680 (2013-2021), T880 (2014-current), and W990 (2019-current), making this a versatile solution for fleet managers maintaining diverse truck inventories. As a quality aftermarket replacement part, this trim offers a cost-effective alternative to OEM options while maintaining rigorous manufacturing standards. This product ships directly from the manufacturer and may arrive separately from other order items due to specialized packaging requirements. Ideal for truck dealers, fleet maintenance operations, and commercial vehicle restoration shops seeking reliable replacement components that combine durability, functionality, and professional appearance. Original Model: KENWORTH T880 YEAR 2024 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS