Shop ILC
Create Account
KENWORTH W900L AEROCAB YEAR 2003 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES Heavy Duty
Mfr # KW W900L AEROCAB 2003 SS SWITCH PLATE W 4 SWITCH H
Zoro # G622878145
product price:Â
$
99.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW W900L AEROCAB 2003 SS SWITCH PLATE W 4 SWITCH H
- Zoro #
- G622878145
- UPC #
- -
- Country of Origin
- China
Description
This high-quality aftermarket stainless steel switch plate is engineered as a direct replacement for Kenworth W900L Aerocab 2003 and compatible models. Manufactured from premium stainless steel, this four-switch hole plate delivers durability and corrosion resistance ideal for heavy-duty trucking applications where environmental exposure is a constant concern. The switch plate features professionally engraved scripting for clear identification and operation. Designed for seamless integration into existing cab configurations, this component serves as a reliable alternative to OEM parts while maintaining professional standards expected in commercial fleet operations. This replacement part is compatible with an extensive range of Kenworth vehicles including the T300, T450, T600, T600B, T600 Aerocab, T800, T2000, W900B, and W900L models spanning multiple production years. Whether you operate a single truck or manage a large fleet, this switch plate provides a cost-effective solution for maintaining equipment functionality and operator safety. Installation is straightforward for qualified technicians familiar with truck cab electrical components. The stainless steel construction ensures long-term performance in demanding conditions including exposure to moisture, temperature fluctuations, and vibration common in commercial transportation environments. Ideal for fleet maintenance departments, independent truck repair shops, and owner-operators seeking reliable OEM-quality replacement components at competitive pricing. This switch plate represents a practical investment in vehicle upkeep and operational reliability. Original Model: KENWORTH W900L AEROCAB YEAR 2003 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES