Shop ILC
Create Account
KENWORTH W900L YEAR 1999 MIRROR FINISH 304 STAINLESS STEEL STANDARD HOOD EMBLEM TRIM Replacement
Mfr # KW W900L 1999 MIRROR FINISH SS STANDARD HOOD EMBLE
Zoro # G522879617
product price:Â
$
444.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW W900L 1999 MIRROR FINISH SS STANDARD HOOD EMBLE
- Zoro #
- G522879617
- UPC #
- -
- Country of Origin
- China
Description
This replacement hood emblem trim is engineered for Kenworth W900L trucks from 1999 and compatible model years, offering a durable and professional aesthetic upgrade for your commercial vehicle. Constructed from premium 304 stainless steel, this component delivers exceptional corrosion resistance and longevity in demanding transportation environments. The mirror finish provides a polished, reflective appearance that enhances the truck's exterior presentation while maintaining durability against road conditions and weather exposure. The emblem trim is precision laser cut to exacting specifications, ensuring perfect fitment and alignment on the hood. Installation is straightforward and non-invasive, utilizing 3M automotive-grade adhesive backing that provides secure, permanent attachment without drilling or welding. This approach minimizes installation time and preserves the integrity of your truck's hood structure. The standard hood emblem configuration is specifically designed for Kenworth W900L applications, making this an ideal replacement for damaged, faded, or missing trim pieces. The mirror-polished stainless steel finish resists tarnishing and requires minimal maintenance while delivering a premium appearance suitable for both working fleets and show-quality trucks. This product is ideal for fleet maintenance departments, truck owners, and restoration specialists seeking reliable OEM-equivalent replacement components. Whether addressing wear and tear or upgrading your truck's exterior appearance, these hood emblem trims provide a cost-effective solution that combines aesthetic appeal with industrial-grade durability. Kenworth W900L operators can depend on this replacement trim to maintain their vehicle's professional appearance and resale value. Original Model: KENWORTH W900L YEAR 1999 MIRROR FINISH 304 STAINLESS STEEL STANDARD HOOD EMBLEM TRIM