Shop ILC
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
KENWORTH W900L YEAR 2000 120 GALLON REAR FILL FUEL TANK 24.5 X 62 INCH Heavy Duty Replacement Part
Mfr # KW W900L 2000 120 GALLON REAR FILL FUEL TANK 24.5
Zoro # G422879328
product price:Â
$
3,807.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW W900L 2000 120 GALLON REAR FILL FUEL TANK 24.5
- Zoro #
- G422879328
- UPC #
- -
- Country of Origin
- China
Description
This 120-gallon aluminum fuel tank is engineered as a direct replacement for Kenworth W900L models and compatible heavy-duty trucks requiring rear-fill fuel containment systems. Constructed from 11-gauge aluminum, this tank combines durability with lightweight construction to maximize payload capacity without compromising structural integrity. The tank features precise dimensions of 24.5 inches in diameter with a 62-inch seam-to-seam length and 64-inch overall length, making it suitable for driver-side mounting on qualifying vehicles. The rear-fill design with filler neck positioned 7.50 inches from the rear ensures convenient refueling operations and accessibility in typical fleet maintenance environments. This configuration is particularly advantageous for long-haul and regional trucking operations where fuel capacity and rapid turnaround times are critical operational factors. The 120-gallon U.S. capacity meets the fuel range requirements of heavy-duty diesel engines commonly found in Class 8 trucks, reducing refueling frequency on extended routes. The aluminum construction resists corrosion, extending service life compared to steel alternatives while reducing maintenance requirements in various climate conditions. The integrated manifold assembly streamlines installation and ensures proper fuel delivery system integration. This replacement tank is designed for fleet maintenance professionals and truck operators seeking reliable, OEM-compatible fuel storage solutions. It is suitable for owner-operators, large trucking companies, and maintenance facilities managing Kenworth W900L and compatible platform vehicles. The industrial-grade construction meets the demanding requirements of commercial transportation, making it an economical choice for extending vehicle service life and maintaining fleet reliability. Original Model: KENWORTH W900L YEAR 2000 120 GALLON REAR FILL FUEL TANK 24.5 X 62 INCH