Shop ILC

KENWORTH W990 YEAR 2022 304 STAINLESS STEEL CENTER VENT SWITCH TRIM Heavy Duty Replacement Part

  • Mfr # KW W990 2022 SS CENTER VENT SWITCH TRIM

  • Zoro # G122879154


product price: 
$
264.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW W990 2022 SS CENTER VENT SWITCH TRIM
Zoro #
G122879154
UPC #
-
Country of Origin
China

Description

This 304 stainless steel center vent switch trim is designed as a direct replacement component for Kenworth heavy-duty trucks, specifically engineered for the W990 model year 2022 and beyond. Constructed from premium 304 stainless steel with a polished finish, this trim piece delivers exceptional corrosion resistance and durability in demanding transportation environments. The polished surface not only enhances the aesthetic appeal of the cab interior but also maintains its appearance through extended periods of use and exposure to varying weather conditions. This replacement trim is compatible with multiple Kenworth models including the T680 (2013 thru 2021), T880 (2014 thru current), and W990 (2019 thru current), making it a versatile solution for fleet operators managing diverse equipment. The stainless steel construction ensures long-lasting performance while reducing maintenance requirements and replacement frequency, thereby lowering total cost of ownership for commercial operations. The component integrates seamlessly with the center vent switch assembly, providing a professional appearance consistent with Kenworth's premium cab offerings, particularly those equipped with the optional Driver's Studio package. This package creates a luxurious environment for extended road operations, and this trim piece complements that investment by maintaining quality aesthetics and functionality. Ideal for fleet maintenance departments, commercial truck owners, and authorized Kenworth service centers, this replacement trim addresses wear, damage, or aesthetic upgrades for active commercial vehicles. The 304 stainless steel specification ensures reliable performance across various climatic conditions while maintaining corrosion resistance in salt, humidity, and high-temperature environments common in commercial transportation. Original Model: KENWORTH W990 YEAR 2022 304 STAINLESS STEEL CENTER VENT SWITCH TRIM

Ratings & reviews