This item is Discontinued.

This item is Discontinued.
Mazda B Series Trucks Year 2004 MAP Light Green LED light bulb lamp (Discontinued)
Mfr #
B SERIES TRUCKS YEAR 2004 MAP LIGHT GREEN L
Zoro #
G402842793
Country of Origin China
Category LED Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B SERIES TRUCKS YEAR 2004 MAP LIGHT GREEN L
- Zoro #
- G402842793
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Mazda B Series Trucks Year 2004 MAP Light Green LED Replacement replacement light bulb lamp