This item is Discontinued.

This item is Discontinued.
Mercury Mystique Year 2002 Step Courtesy Light White LED light bulb lamp (Discontinued)
Mfr #
MYSTIQUE YEAR 2002 STEP COURTESY LIGHT WHITE
Zoro #
G302841988
Country of Origin China
Category LED Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYSTIQUE YEAR 2002 STEP COURTESY LIGHT WHITE
- Zoro #
- G302841988
- UPC #
- -
- Country of Origin
- China
- Voltage
- 14
- Watts
- 3.36
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Wattage Equivalency
- 3.36
Description
Replacement for Mercury Mystique Year 2002 Step Courtesy Light White LED Replacement replacement light bulb lamp