Shop ILC
Create Account
National Super Service Replacement Incandescent Bulb, 500W, 120V, G40, E39 Mogul
Mfr # 6240-00-519-1174
Zoro # G623531117
product price:Â
$
47.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-519-1174
- Zoro #
- G623531117
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement incandescent bulb is engineered as a direct-fit substitute for National Super Service lighting equipment. Key specifications include 500W power draw; 120V operating voltage; G40 bulb shape; E39 Mogul base; 9,300 lumens light output; 2,850K color temperature; Clear finish; 800-hour rated life. Designed for bathroom vanity fixtures, pendant lights, and decorative fixtures, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications ILC stock number: WW-EVLX-9.