Shop ILC
Create Account
Osram Sylvania Replacement Incandescent Bulb, 36W, 12V, PAR36, Screw & Slip-On Terminals
Mfr # 36PAR36/CAP/VNSP5 12V
Zoro # G523531163
product price:Â
$
19.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36PAR36/CAP/VNSP5 12V
- Zoro #
- G523531163
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement incandescent bulb is engineered as a direct-fit substitute for Osram Sylvania lighting equipment. Key specifications include 36W power draw; 12V operating voltage; PAR36 bulb shape; Screw & Slip-On Terminals base; 5,000-hour rated life. Designed for directional accent lighting, recessed fixtures, track lighting, and retail display applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications ILC stock number: WW-3ZA4-4.