Shop ILC

PETERBILT 352 YEAR 1977 ALUMINUM 135 GALLON HYDRAULIC SPLIT TANK 26 X 66 INCH OAL PASSENGER SIDE

  • Mfr # PETE 352 1977 ALUMINUM 135 GALLON HYDRAULIC SPLIT

  • Zoro # G822879522


product price:  $5,907.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PETE 352 1977 ALUMINUM 135 GALLON HYDRAULIC SPLIT
Zoro #
G822879522
UPC #
-
Country of Origin
China

Description

This replacement 135-gallon aluminum split tank is engineered for Peterbilt 352 model year 1977 trucks and compatible with similar heavy-duty commercial vehicle applications. Constructed from durable 11-gauge aluminum, this tank is designed to withstand demanding industrial and transportation environments while providing reliable fuel and hydraulic fluid storage. The split tank configuration offers versatile capacity management with 83 gallons designated for fuel storage at 95% capacity and dedicated hydraulic compartment space, totaling 135 gallons combined capacity. The passenger-side mounting orientation accommodates standard Peterbilt chassis configurations. Measuring 26 inches in diameter with an overall length of 66 inches, this tank is sized for efficient space utilization on medium-duty and heavy-duty truck platforms. Key features include an integrated sight glass for convenient fluid level monitoring and a vented filler cap that accommodates rear-fill operational requirements. The sight glass enables operators to quickly assess fuel and hydraulic levels without disconnecting or opening the tank, improving safety and maintenance efficiency. The vented cap design prevents vacuum conditions during tank drainage and ensures proper air circulation. This tank is particularly suited for commercial fleet operations, oil field services, construction support vehicles, and other industrial applications requiring integrated fuel and hydraulic storage on a single platform. The aluminum construction provides weight savings compared to steel alternatives, contributing to improved fuel efficiency and payload capacity on commercial trucks. Whether replacing an original factory tank or upgrading an existing system, this split tank delivers dependable performance and compatibility with Peterbilt specifications and industry standards for commercial vehicle fluid containment and management. Original Model: PETERBILT 352 YEAR 1977 ALUMINUM 135 GALLON HYDRAULIC SPLIT TANK 26 X 66 INCH OAL PASSENGER SIDE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.