Shop ILC
Create Account
PETERBILT 379 YEAR 1987 STAINLESS STEEL TRIM SLEEPER CONTROL PANEL KIT INTERIOR Replacement Body
Mfr # PETE 379 1987 SS TRIM SLEEPER CONTROL PANEL KIT IN
Zoro # G322878322
product price:Â
$
226.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 1987 SS TRIM SLEEPER CONTROL PANEL KIT IN
- Zoro #
- G322878322
- UPC #
- -
- Country of Origin
- China
Description
This premium stainless steel trim sleeper control panel kit interior is designed as a direct replacement for Peterbilt 379 model year 1987 and is compatible with Peterbilt 377, 378, 385, and 386 models. The comprehensive four-piece kit includes the upper control panel trim, lower left control panel trim, lower right control panel trim, and ash tray cover, providing complete interior aesthetic and functional upgrades for heavy-duty truck cabs and sleepers. Constructed entirely from high-grade stainless steel, this trim kit offers superior durability, corrosion resistance, and a professional appearance essential for commercial trucking operations. The stainless steel material withstands the demanding conditions of long-haul transportation, including exposure to moisture, temperature fluctuations, and frequent use. This makes it an ideal choice for fleet operators and owner-operators seeking to maintain or restore their vehicle interiors to original equipment manufacturer specifications. The kit is sold as a complete assembly, ensuring all components are properly matched and compatible with one another for seamless installation. Ideal applications include fleet maintenance departments, independent truck repair facilities, and individual owner-operators performing cab and sleeper interior restoration or replacement. This trim kit enhances both the aesthetic appeal and functionality of the control panel area while protecting underlying surfaces from wear and environmental damage. Whether you are restoring a vintage Peterbilt, upgrading aging interior components, or replacing damaged trim, this stainless steel control panel kit offers a reliable, professional-grade solution for commercial trucking vehicles. Original Model: PETERBILT 379 YEAR 1987 STAINLESS STEEL TRIM SLEEPER CONTROL PANEL KIT INTERIOR