Shop ILC
Create Account
PETERBILT 379 YEAR 1988 4 INCH WIDE RUBBER FUEL TANK STRAP LINER WITH OUTER LIP - SOLD PER FOOT
Mfr # PETE 379 1988 4 INCH WIDE RUBBER FUEL TANK STRAP L
Zoro # G722878410
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 1988 4 INCH WIDE RUBBER FUEL TANK STRAP L
- Zoro #
- G722878410
- UPC #
- -
- Country of Origin
- China
Description
This replacement fuel tank strap liner is engineered to protect and insulate fuel tanks on Peterbilt 379 trucks from 1988 and compatible applications. Manufactured from high-quality rubber, this 4-inch wide liner features an outer lip design that provides superior protection and secure positioning between the fuel tank and metal straps. The outer lip design prevents the liner from shifting during vehicle operation and helps distribute pressure evenly across the tank surface. The primary function of this fuel tank strap liner is to insulate the fuel tank from direct contact with metal straps, reducing vibration transfer, minimizing noise, and protecting the tank from corrosion and wear caused by constant metal-to-metal friction. This protective barrier extends the service life of both the fuel tank and strapping system, making it a cost-effective maintenance solution for fleet operators and individual truck owners. Made entirely of durable rubber material, this liner is resistant to fuel exposure, temperature fluctuations, and UV degradation, ensuring long-term performance in demanding commercial trucking environments. The product is sold per foot, allowing buyers to purchase only the quantity needed for their specific application. One full roll contains 164 feet of material, providing flexibility for partial replacements or complete re-lining projects. Installation is straightforward, making it suitable for both professional mechanics and experienced do-it-yourself maintenance. Ideal for fleet maintenance departments, independent truck repair facilities, and owner-operators looking to maintain their Peterbilt 379 fuel system integrity. Original Model: PETERBILT 379 YEAR 1988 4 INCH WIDE RUBBER FUEL TANK STRAP LINER WITH OUTER LIP - SOLD PER FOOT