Shop ILC
Create Account
PETERBILT 379 YEAR 2000 2IN CHROME MECHANICAL WATER TEMPERATURE GAUGE W 96IN LEAD 100 265 DEGREE F
Mfr # PETE 379 2000 2IN CHR MECHANICAL WATER TEMP GAUGE
Zoro # G122878546
product price:Â
$
371.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 2000 2IN CHR MECHANICAL WATER TEMP GAUGE
- Zoro #
- G122878546
- UPC #
- -
- Country of Origin
- China
Description
This replacement water temperature gauge is engineered specifically for Peterbilt 379 heavy-duty trucks from year 2000, delivering reliable coolant temperature monitoring for fleet operators and independent truckers. The gauge features a professional 2-inch chrome dial face that provides excellent visibility in the cab while maintaining a clean, OEM-appearance aesthetic. With a mechanical design and 96-inch lead wire, this unit integrates seamlessly into existing instrument panel installations without requiring extensive rewiring or modifications. The gauge measures engine coolant temperature across a comprehensive 100 to 265 degree Fahrenheit range, allowing operators to monitor critical engine parameters and identify potential overheating conditions before they develop into costly mechanical failures. The mechanical construction eliminates dependency on complex electrical circuits, offering straightforward diagnostics and reliable long-term performance in demanding over-the-road environments. Chrome plating on the dial bezel provides durability and corrosion resistance, essential for vehicles exposed to harsh weather, road salt, and extreme temperature fluctuations. Installation is designed for quick replacement, making this an ideal solution for fleet maintenance departments seeking to restore dashboard functionality or upgrade aging instrumentation. The extended 96-inch lead accommodates various routing configurations behind the dashboard and engine compartment, providing flexibility during installation. This gauge is suitable for owner-operators focused on preventive maintenance, commercial fleet operations prioritizing equipment reliability, and independent service centers servicing Peterbilt 379 models. For trucking operations where engine temperature management directly impacts fuel efficiency, component longevity, and regulatory compliance, this replacement gauge represents a cost-effective maintenance component that supports optimal vehicle performance and uptime. Original Model: PETERBILT 379 YEAR 2000 2IN CHROME MECHANICAL WATER TEMPERATURE GAUGE W 96IN LEAD 100 265 DEGREE F