Shop ILC
Create Account
PETERBILT 379 YEAR 2007 ALUMINUM INTERIOR DOOR TRIM PANEL DRIVER SIDE Replacement Body Panel
Mfr # PETE 379 2007 ALUMINUM INTERIOR DOOR TRIM PANEL LH
Zoro # G422879311
product price:Â
$
302.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 2007 ALUMINUM INTERIOR DOOR TRIM PANEL LH
- Zoro #
- G422879311
- UPC #
- -
- Country of Origin
- China
Description
This replacement interior door trim panel is engineered specifically for 2007 Peterbilt 379 trucks, driver side configuration. Constructed from premium billet aluminum, this component delivers both durability and aesthetic refinement for long-haul and commercial fleet applications. The aluminum construction ensures lightweight performance while providing superior corrosion resistance, making it ideal for vehicles exposed to varied weather conditions and heavy use environments. The panel integrates seamlessly into the Peterbilt 379 interior cab design, offering fleet operators and owner-operators an effective solution for restoring worn or damaged door trim. The billet aluminum finish provides a professional appearance that enhances the overall cab interior, contributing to driver comfort and cabin appeal during extended operating periods. This replacement part maintains compatibility with the original equipment specifications for the 2007 model year, ensuring proper fit and function without additional modifications. Suitable for commercial trucking operations, owner-operator fleets, and heavy-duty transportation businesses, this interior door trim panel supports maintenance and restoration initiatives for aging or high-mileage vehicles. The material composition combines practical performance characteristics with visual enhancement, making it valuable for operations focused on maintaining fleet appearance and operational standards. Installation is straightforward for qualified technicians familiar with Peterbilt 379 interior configurations. This component represents a cost-effective upgrade option for fleet managers and truck owners seeking to refresh cab interiors or address wear and damage to existing trim panels. The aluminum construction ensures long-term reliability and performance consistency across various operational conditions and climate zones. Original Model: PETERBILT 379 YEAR 2007 ALUMINUM INTERIOR DOOR TRIM PANEL DRIVER SIDE