Shop ILC
Create Account
PETERBILT 389 GLIDER YEAR 2019 ALUMINUM INTERIOR DOOR TRIM PANEL DRIVER SIDE Replacement Body Panel
Mfr # PETE 389 GLIDER 2019 ALUMINUM INTERIOR DOOR TRIM P
Zoro # G922878821
product price:Â
$
302.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 389 GLIDER 2019 ALUMINUM INTERIOR DOOR TRIM P
- Zoro #
- G922878821
- UPC #
- -
- Country of Origin
- China
Description
This replacement interior door trim panel is engineered specifically for Peterbilt 389 Glider models from 2019 and is designed for driver side installation. Constructed from high-quality aluminum, this trim panel maintains the factory aesthetic and durability standards expected in heavy-duty commercial trucking applications. The satin finish aluminum construction provides a professional appearance while offering the lightweight characteristics that complement Peterbilt's aluminum cab design philosophy, contributing to overall vehicle efficiency and load capacity optimization. The trim panel is sold individually and arrives in a raw aluminum state, requiring polishing, prepping, and finishing or painting to meet your specific aesthetic preferences and protective coating requirements. This allows fleet operators and service technicians the flexibility to match existing cab finishes or customize the appearance as needed. The component is manufactured to factory specifications, ensuring proper fit and alignment with existing door assemblies on compatible Peterbilt 389 Glider models. This OEM-style replacement part is suitable for fleet maintenance operations, independent truck repair shops, and commercial vehicle restoration projects. It serves as a direct replacement for worn, damaged, or faded original trim panels, helping maintain professional appearance and interior cabin quality for long-haul and regional trucking operations. The aluminum construction resists corrosion and withstands the demanding conditions typical of commercial trucking environments. For proper installation, compatibility should be verified with your specific 2019 Peterbilt 389 Glider configuration before ordering. This is an ideal stocking item for fleet service departments and aftermarket suppliers serving the heavy-duty trucking industry. Original Model: PETERBILT 389 GLIDER YEAR 2019 ALUMINUM INTERIOR DOOR TRIM PANEL DRIVER SIDE