Shop ILC
Create Account
PETERBILT 389 YEAR 2011 ALUMINUM INTERIOR DOOR TRIM PANEL DRIVER SIDE Replacement Body Panel
Mfr # PETE 389 2011 ALUMINUM INTERIOR DOOR TRIM PANEL LH
Zoro # G522879983
product price:Â
$
302.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 389 2011 ALUMINUM INTERIOR DOOR TRIM PANEL LH
- Zoro #
- G522879983
- UPC #
- -
- Country of Origin
- China
Description
This replacement interior door trim panel is engineered specifically for Peterbilt 389 model year 2011 vehicles, driver side application. Constructed from high-quality satin finish aluminum, this trim panel is built to withstand the demands of commercial trucking operations while providing a professional appearance to your cab interior. The panel is designed to fit seamlessly within the Ultracab configuration and serves as an excellent upgrade option for fleet operators looking to refresh or repair interior components. The durable aluminum construction offers both longevity and a modern aesthetic that enhances the overall cab environment for drivers spending extended hours in the vehicle. This component requires preparation before installation, including polishing or surface prep and painting to match your preferred finish and specifications. This allows for customization options to align with your fleet's design standards or personal preferences. The flexible finishing requirements make this panel suitable for various color schemes and aesthetic choices. Ideal applications include replacement of damaged or worn door trim, complete interior upgrades, and restoration projects for Peterbilt 389 equipment. Fleet maintenance departments and individual truck owners will find this panel essential for maintaining cab integrity and appearance. The aluminum material resists corrosion and maintains its structural integrity in various operating conditions typical of commercial trucking environments. Proper installation requires careful alignment with existing door structures and cabinet configurations. This OEM-compatible replacement is a cost-effective solution for maintaining professional-grade truck interiors and ensuring consistent fleet presentation standards. Original Model: PETERBILT 389 YEAR 2011 ALUMINUM INTERIOR DOOR TRIM PANEL DRIVER SIDE