Shop ILC
Create Account
PETERBILT 389 YEAR 2015 CHROME CENTER DASH PANEL TRIM ABOVE STEERING COLUMN Replacement Body Panel
Mfr # PETE 389 2015 CHR CENTER DASH PANEL TRIM ABOVE STE
Zoro # G222878859
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 389 2015 CHR CENTER DASH PANEL TRIM ABOVE STE
- Zoro #
- G222878859
- UPC #
- -
- Country of Origin
- China
Description
This chrome center dash panel trim is engineered as a direct replacement for the Peterbilt 389 model year 2015 and compatible vehicles. The trim piece is positioned above the steering column and serves as a premium interior accent component that enhances the cab's appearance while maintaining factory-standard fit and finish. Constructed from durable chrome material, this replacement panel offers excellent corrosion resistance and maintains a professional appearance under demanding fleet operating conditions. The component integrates seamlessly with the existing dashboard assembly, requiring no modifications to surrounding interior elements. This trim piece is ideal for fleet operators and owner-operators seeking to restore or upgrade the interior aesthetic of their heavy-duty trucks without compromising functionality or safety. The chrome finish resists fingerprints and minor surface contaminants common in commercial vehicle environments, making maintenance straightforward for busy operations. Compatible with Peterbilt 389 trucks and select other heavy-duty applications, this replacement panel addresses wear, damage, or cosmetic upgrades to the cab interior. The product suits operators who prioritize maintaining professional cab conditions for driver comfort and retention, as well as those looking to refresh aging interiors cost-effectively. Installation fits within standard service procedures for Peterbilt heavy-duty trucks, making it accessible for both authorized dealerships and experienced maintenance personnel. This item is a practical solution for commercial fleets seeking OEM-quality interior replacement components that maintain resale value and professional appearance standards throughout the vehicle's operational life. Original Model: PETERBILT 389 YEAR 2015 CHROME CENTER DASH PANEL TRIM ABOVE STEERING COLUMN