Shop ILC
Create Account
PETERBILT 579 YEAR 2016 ALUMINUM REAR OF SLEEPER FILL IN PIECES Replacement Body Panel
Mfr # PETE 579 2016 ALUMINUM REAR OF SLEEPER FILL IN PIE
Zoro # G222878712
product price:Â
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETE 579 2016 ALUMINUM REAR OF SLEEPER FILL IN PIE
- Zoro #
- G222878712
- UPC #
- -
- Country of Origin
- China
Description
This aluminum rear sleeper fill-in piece is engineered as a direct replacement component for Peterbilt Model 579 trucks manufactured in 2016 and compatible with similar heavy-duty commercial trucking applications. Constructed from durable aluminum material, this component is designed to integrate seamlessly with the sleeper section of the vehicle, maintaining structural integrity while contributing to the aerodynamic performance characteristics that define the Peterbilt 579 platform. The Peterbilt 579 sleeper cabin is renowned for its advanced features including integrated sound abatement technology, independent HVAC systems with separate controls, and optional fuel-fired heating systems. This replacement fill-in piece supports the sleeper's overall design, which incorporates aerodynamic improvements through contoured fairings and innovative airflow management. The sleeper extenders on these models redirect airflow effectively, and quality replacement components like this ensure optimal performance of those systems. This part is ideal for fleet maintenance operations, commercial trucking companies, and heavy-duty vehicle repair facilities managing Peterbilt 579 models or compatible applications. Whether addressing wear, damage, or routine component replacement, this aluminum rear sleeper fill-in piece restores the sleeper section to manufacturer specifications and helps maintain the vehicle's aerodynamic efficiency and fuel performance. The aluminum construction provides excellent corrosion resistance and longevity in demanding over-the-road environments. This replacement component is essential for operators seeking to maintain their Peterbilt investment and ensure compliance with OEM standards. Sourcing quality replacement parts ensures reliable sleeper cabin function and supports the extended comfort features designed into modern Class 8 heavy-duty trucks. Original Model: PETERBILT 579 YEAR 2016 ALUMINUM REAR OF SLEEPER FILL IN PIECES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.