Shop ILC
Create Account
PETERBILT 579 YEAR 2017 304 STAINLESS STEEL HEADLIGHT SWITCH TRIM Replacement Mirror
Mfr # PETE 579 2017 SS HDLT SWITCH TRIM
Zoro # G722879189
product price:Â
$
177.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 579 2017 SS HDLT SWITCH TRIM
- Zoro #
- G722879189
- UPC #
- -
- Country of Origin
- China
Description
This 304 stainless steel headlight switch trim is engineered as a premium replacement component for Peterbilt 579 model year 2017 trucks and compatible applications. Constructed from durable 304 stainless steel, this trim upgrade delivers superior corrosion resistance and a professional appearance for demanding commercial trucking environments. The component is sold as a pair, providing complete coverage for both sides of the vehicle. The headlight switch trim installs conveniently using supplied hardware and 3M tape, enabling straightforward mounting without requiring extensive modification to your truck's existing infrastructure. This makes it an ideal solution for fleet operators and owner-operators seeking to upgrade their equipment with minimal downtime. The design accommodates cutouts for heat buttons and moto mirror button functionality, ensuring compatibility with modern Peterbilt 579 cab configurations. Ideal for heavy-duty trucking applications, this trim piece enhances both the aesthetic appeal and functional capability of Peterbilt 579 trucks while maintaining OEM-quality standards. It is compatible with most Peterbilt 579 makes and models, making it a versatile choice for various truck configurations. The stainless steel construction ensures long-term durability against road salt, moisture, and harsh weather conditions commonly encountered in commercial transportation. Whether you are outfitting a new vehicle or upgrading an existing fleet, this headlight switch trim offers a reliable, professional-grade solution for Peterbilt 579 truck customization and maintenance needs. Original Model: PETERBILT 579 YEAR 2017 304 STAINLESS STEEL HEADLIGHT SWITCH TRIM