Shop ILC
Create Account
PETERBILT 579 YEAR 2019 STAINLESS STEEL RADIO HVAC TRIM Replacement Body Panel
Mfr # PETE 579 2019 STAINLESS STEEL RADIO HVAC TRIM
Zoro # G822878242
product price:Â
$
173.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETE 579 2019 STAINLESS STEEL RADIO HVAC TRIM
- Zoro #
- G822878242
- UPC #
- -
- Country of Origin
- China
Description
This replacement stainless steel radio HVAC trim is engineered for Peterbilt Model 579 trucks from 2019 and compatible with other select Peterbilt models including the 567 and 589. Designed to enhance and protect your vehicle's interior climate control and radio control panels, this trim piece delivers both functional and aesthetic benefits for commercial trucking operations. The trim is manufactured from durable stainless steel, providing superior corrosion resistance and longevity in demanding trucking environments. Its professional appearance complements modern cab interiors while maintaining the integrity of your HVAC and radio control systems. The tape mount installation method ensures secure, straightforward application without requiring complex modifications to existing equipment. This component is particularly valuable for fleet operators and owner-operators who prioritize interior quality and functionality. The Model 579 is renowned for its advanced comfort features including independent HVAC systems with separate controls, making this trim an essential replacement or upgrade component for maintaining optimal climate control panel appearance and protection. Built to meet commercial truck industry standards, this American-made product reflects quality construction and reliability expected in heavy-duty transportation applications. Whether you are performing routine maintenance, upgrading cab aesthetics, or replacing damaged interior trim, this stainless steel radio HVAC trim provides a dependable solution that integrates seamlessly with your existing Peterbilt cab systems. Suitable for fleet maintenance programs, authorized service centers, and individual operators seeking OEM-quality replacement parts for their Peterbilt vehicles. Original Model: PETERBILT 579 YEAR 2019 STAINLESS STEEL RADIO HVAC TRIM