Shop ILC
Create Account
Replacement Camera Battery, 7.2V, 1800mAh
Mfr # CANON EOS 5D MARK III BATTERY
Zoro # G322904359
product price:Â
$
67.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CANON EOS 5D MARK III BATTERY
- Zoro #
- G322904359
- UPC #
- -
- Country of Origin
- China
Description
This replacement lithium-ion battery is designed as a compatible power source for Canon EOS 5D Mark III digital cameras and other compatible devices. The LP-E6 rechargeable battery delivers reliable performance for professional and commercial photography applications, providing approximately 950 shots per charge at standard operating conditions (23 Degrees C with 50% autofocus and 50% flash exposure). Cold weather operation at 0 Degrees C yields approximately 850 shots per charge, making this battery suitable for varied environmental conditions. The battery measures 56 mm in width, 20 mm in height, and 38 mm in depth, weighing 79 grams for convenient portability. With a capacity of 1800 mAh, it integrates seamlessly with existing Canon camera systems without requiring equipment modifications. The device features an intelligent six-level plus percentage battery indicator that displays remaining power status on the camera's LCD screen, enabling users to monitor power consumption throughout their work day. Power management functionality includes automatic shutoff capabilities with selectable intervals of 1, 2, 4, 8, 15, or 30 minutes of inactivity, extending battery life during periods of non-use. This feature proves particularly valuable for professionals managing multiple devices in field operations or studio environments where equipment remains powered but idle. This replacement battery pairs with standard Canon charging accessories including the LC-E6 battery charger, CBC-E6 car battery charger, and ACK-E6 AC adapter kit, providing flexible charging options for different operational settings. Professionals, studios, and commercial photographers can maintain continuous operations with compatible backup batteries on hand, ensuring minimal downtime during critical assignments.